Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Zinc Shelf For Square-Post Open-Wire Shelving - 18"D - 36" - Pkg Qty 2

Zinc Shelf For Square-Post Open-Wire Shelving - 18"D - 36" - Pkg Qty 2

Item #: WBB2052111

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $42.95

$21.95 ea.

Clearance Price: $43.90 / Pkg of 2

Save $2.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zinc Shelf For Square-Post Open-Wire Shelving - 18"D - 36"

RELIUS SOLUTIONS Zinc Shelves for Square-Post Open Wire Shelving adjust in 2" increments. Shelf clips included. Zinc-plated with rust- and corrosion-resistant lacquer coating. Order in quantities of 2, priced each.

Product Specifications

  • WIDTH INCHES36
  • HEIGHT INCHES--
  • COLOR FINISHZinc Plated
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Nexel® ESD Safe Ground Conversion Kit

Item #: 241418F

(2)

Ships same day.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zinc Shelf For Square-Post Open-Wire Shelving - 18"D - 36" - Pkg Qty 2

Zinc Shelf For Square-Post Open-Wire Shelving - 18"D - 36" - Pkg Qty 2

Item #: WBB2052111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant