Features:
- Vent holes in these bags allow air to circulate
- Perforated, 1.1 Mil bags
- Clear poly allows viewing of stored item
Model # :WBB3175246
This product will be restocked soon
Weights & Dimensions
| Length | 84 in |
| Width | 46 in |
| Thickness | 1.1 mil |
Product Details
| Package Quantity | 200 |
| Color | Clear |
| Manufacturers Part Number | B3175246 |
| For Use With | 38" Single |
| Brand | Global Industrial |
| Recyclable | Yes |