Features:
- Generous gusset allows bag to slip over mattress easily
- Packed on convenient rolls
- Contains vent holes
- King Size
Weights & Dimensions
| Length | 90 in |
| Width | 76 in |
| Depth | 14 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | MKBPE25 |
| For Use With | King |
| Brand | Box Partners |