Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drano

Model # :WBB3038154

MPN #: 694772

Drano® Max Gel Clog Remover, Bleach Scent, 80 Oz. Bottle, 6/Carton

Product Description
  • Pours through standing water straight to the clog.
  • Works in 15-30 minutes.
  • Has an ingredient to protect pipes from corrosion.
  • Can leave in drains overnight.

Drano Max Gel Clog Remover clings to tough clogs to blast them fast. It works great to remove hair, soap scum and other gunky clogs. Pours straight through standing water and works quickly to restore drains. Has a special ingredient that protects pipes from corrosion.

Application:
Drains

Applicable Material:
Drains, Garbage Disposals

Chemical Compound:
Sodium Hydroxide, Sodium Hypochlorite

PRICE
$96.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size80 oz

Product Details

TypeAlkaline
Physical FormGel
ApplicationDrains
For Use WithDrains
StyleLiquid
ScentBleach
Capacity80 oz
Applicable MaterialsDrains, Garbage Disposals
Size Type80 oz. Bottle
Helps RemoveGrease, Hair, Soap Scum
Packing TypeBottle
DescriptionDrain Cleaner
Package Quantity6 Bottles
Chemical CompoundSodium Hydroxide, Sodium Hypochlorite
Manufacturers Part Number694772
BrandDrano