Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137600

MPN #: PS11N

Bosch Max Right Angle Drill (Bare Tool), 12V, 3/8" Chuck Size

Product Description
The Bosch PS11 12V Max 3/8 In. Angle Drill is an angle drill with a drill head that rotates 90 degrees, locking into five different positions, to reach work areas other drills can't. At 2.4 Lbs. (tool only, not including battery), this tool delivers 0-1,300 no-load rpm and a max torque of 115 In.-Lbs., for effective small-job drilling. It features a 3/8 In. auto-lock chuck, a variable-speed trigger and two LED lights that rotate with the chuck to effectively illuminate dark work spaces. This is a bare-tool kit; battery and charger are sold separately. Material: Composite

PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2
Width3-1/2 in
Height4-5/16 in
Weight2 lbs
Chuck Size3/8 in
Torque115 lb-in

Product Details

Battery Type12 V Max Lithium-Ion
Variable SpeedYes
ColorBlue
Chuck TypeKeyless
Chuck Capacity3/8
StyleVariable with Detents
ChuckKeyless
Voltage12 V
Includes(1) 12V Max 3/8 In. Angle Drill
Manufacturers Part NumberPS11N
BrandBosch
Speed0-1,300 ft/min