Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137547

MPN #: PS41N

Bosch Max Impact Driver (Bare Tool), 12V, 1/4" Chuck Size

Product Description
The Bosch PS41 12V Max Impact Driver is as powerful as it is compact, with a 5.4 In. head length and weighing only 1.8 Lbs. (tool only, not including battery). But this impact driver has an optimized hammer-and-anvil system for increased torque, and it delivers 930 In.-Lbs. of max torque, great for serial driving tasks It features a 1/4 In. hex drive with quick release for jobsite productivity, as well as an ergonomically constructed grip handle to enhance user comfort. This impact driver is ideal for overhead installations and tasks where room is very tight. It also has an impressive runtime provided by the Lightweight 12 V Max Power System. The three LED-light ring offers improved illumination in dark work spaces.

Features:
  • Delivers 930 In.-Lbs. of torque in a light 1/4 In. impact driver
  • Ideal for serial driving jobs and overhead installations
  • Compact 5.4 In. head length; light 1.8 Lbs. weight (tool only)
  • Material: Plastic Composite
PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8
Width2-1/2 in
Height6-1/2 in
Weight2 lbs
Chuck Size1/4 in
Torque930 lb-in

Product Details

Battery Type12 V
TypeCordless Impact Driver
Variable SpeedYes
ColorBlue
Anvil Type1/4" Hex
Batteries IncludedNo
Speed SettingsVariable
Voltage12 V
Includes(1) PS41 12V Max 1/4 In. Hex Impact Driver, (2) Bits
MaterialPlastic
Manufacturers Part NumberPS41N
BrandBosch
Speed0 - 2600 ft/min