Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137198

MPN #: RH745

Bosch SDS-Max® Combination Rotary Hammer, 1-3/4" Chuck Size, Blue

Product Description
The Bosch RH745 SDS-max® 1-3/4 In. rotary hammer features best in class drilling and chiselling performance with 8.2 Ft.-Lbs. Impact energy (EPTA). The hammer features two modes of operation. Rotary hammer or hammer-only and a variable speed dial for controlled drilling and chiselling applications. The tool also features the Vario-Lock function. This allows the chisel to be rotated into 12 different positions to optimize the working angle when used in hammer only mode.

Features:
  • Material - Metal & Plastic
  • Bosch impact system - maximizes impact force and minimizes vibration
  • Soft-grip rear handle - provides improved user comfort
  • Soft grip rear handle - absorbs shock and vibration for operator comfort and less fatigue
  • Service Minder light - indicates when preventative maintenance is required
  • SDS-max® bit system - tool-free bit changes with automatic bit-locking and maximum impact energy transfer rate
  • Service Minderlight - indicates when preventative maintenance is required
  • 360° Auxiliary handle - provides a wide range of movement along with operator comfort
PRICE
$919.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Width4 in
Height10-1/2
SizeChuck Size - 1-3/4"
Chuck Size1 3/4 in

Product Details

ColorBlue
Amperage13.5 A
For Use WithConcrete
ChuckKeyless
Voltage120 V
No Load RPM150 - 305 rpm
MaterialMetal, Plastic
Rate Of Impact (BPM)1380 - 2750
Impact Energy8.2
Manufacturers Part NumberRH745
BrandBosch
Speed150 - 305 ft/min