Plano 344987 StowAway® Utility Box 7 Compartments 6-1/2"L x 4-1/4"W x 1-3/8"H Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Plano 344987 Stowaway Box is the ideal for terminal tackle. The clear design allows for quick and easy identification of contents. Features 7 fixed compartments for organized storage.
PRICE
$54.00 Sold in packages of 6 / $9.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 4-3/4 in |
| Height | 1-3/8 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 7 |
| Package Quantity | 6 |
| Manufacturers Part Number | 344987 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |