ASI® Roval Partition Mounted Dual Access Sanitary Napkin Disposal - 10-20472
Write a Review
|
Questions & Answers (0)
Product Description
Roval Partition Mounted Dual Access Sanitary Napkin Disposal
Roval Dual Access Partition Mounted Sanitary Napkin Disposal mounts through partitions up to 1-1/4" thick. Expandable steel waste can ensures a perfect fit for thicker partitions. Drawn one piece seamless door of 22 gauge type 304 stainless steel with a satin finish. 1 gallon (3.7 L) waste capacity. Dimensions: 12-3/4"W x 1-1/2"D x 11"H.
Roval Dual Access Partition Mounted Sanitary Napkin Disposal mounts through partitions up to 1-1/4" thick. Expandable steel waste can ensures a perfect fit for thicker partitions. Drawn one piece seamless door of 22 gauge type 304 stainless steel with a satin finish. 1 gallon (3.7 L) waste capacity. Dimensions: 12-3/4"W x 1-1/2"D x 11"H.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 1-1/2 in |
| Height | 11 in |
Product Details
| Style | Double Sided |
| Type | Sanitary Receptacle |
| Mounting Location | Wall, Surface Mount |
| Capacity | 1 Gallon |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Stainless |
| Manufacturers Part Number | 10-20472 |
| Brand | American Specialties |