O-Cedar Commercial MaxiScrub 9" Sponge Mop 6/Case - 94201 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
9'' natural cellulose sponge is extremely absorbent, durable, and leaves floors drier. Steel handle with swivel hang cap will not crack, warp, or splinter. Scrubber strip removes stubborn dirt. Heavy gauge metal frame with soft grip on wringer lever. Swivel hang cap helps keep janitor closet clean and organized.
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 9 in |
| Weight | 2 lbs |
| Size | 9 |
| Handle Length | 50 |
| Cleaning Width | 9 in |
Product Details
| Type | Mop w/Handle |
| Handle Material | Metal |
| Color | Yellow |
| Material | Cellulose |
| Package Quantity | 6 |
| Manufacturers Part Number | 94201 |
| Brand | O-Cedar Commercial |