Remco 5525 Scrub Pad- Fine, White
Write a Review
|
Questions & Answers (0)
Product Description
This soft pad is gentle enough to clean stainless steel tanks. This pad pairs with the floor pad holder (5500x) to gently clean stainless steel tanks, and with the handheld scrubbing tool (5510x) to clean stubborn messes on stainless steel counters or machinery.
PRICE
$3.44
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Depth | 10 in |
| Height | 1-13/64 in |
| Weight | 0.1 lbs |
Product Details
| Type | Scrubbing Pad |
| Material | Polyester Fibers/Abrasive Additives |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 5525 |
| Brand | Remco |
Compliance & Certifications
| Certifications | Not FDA Compliant |