Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166611

MPN #: 28633

Jackson Safety® F50 Face Shield Window, 8"L x 15-1/2"W x 1/16" Thick, Shade 5 IR

Product Description
The Jackson Safety® Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.

Features:
  • Polycarbonate IRUV face shields provide protection from infrared and ultraviolet radiation as well as flying debris, chemical splash, and high heat work applications
  • Universal Pin Pattern Mounting System allows use with most brands of headgear
  • Offers ideal protection when working near areas where welding tasks such as torch brazing, torch soldering, and gas welding are being performed
  • Polycarbonate material offers premium impact protection from flying debris
  • Meets or exceeds ANSI Z87.1+ high impact standards
  • Ideal in heavy manufacturing, high impact work areas, and anywhere that increased UVA/UVB/UVC protection is necessary


PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width15-1/2 in
Visor Height8
Visor Width15-1/2
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFace Shield Window
ColorBlack
SeriesF50
For Use With"Jackson Safety® 14381, 14940, 29051, 29076, 29077"
MaterialPolycarbonate
DescriptionFace Shield Window
Package Quantity1
Manufacturers Part Number28633
Visor Color FamilyShade 5 IR
Visor MaterialPolycarbonate
Visor CoatingAnti-Scratch
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI Z87.1 + High Impact, CSA Z94.3"