Jackson Safety® Maxview/F4XP Hard Hat Adapter, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
HHIS allows users to perform multiple tasks without having to have to separate face shield, welding helmet, and head protection, thus consoldiating equipment and increasing productivity. Contains all components necessary to mount welding helmets to your climbing style hard hats.
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Adaptor |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | HHIS Face Shield Hard Hat Adapter |
| Color | Black |
| Series | Maxview/F4XP |
| Manufacturers Part Number | 38424 |
| Suspension | Slotted |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z98.1 |