Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :T9FB3055542

MPN #: BA9-1001570

Baileigh Industrial Gear Driven Dual Miter Band Saw, 2 HP, Single Phase, 220V, BS-350SA

Product Description
Cast iron and steel construction—plus a hydraulic system to increase productivity. This semi-automatic metal band saw is an investment that will pay off for years to come.
  • 10.5" OD round capacity at 90°.
  • Accepts a standard 1" blade (included).
  • motor runs on 220-volt single-phase power.
  • Adjust the variable speed control from 66 to 280 fpm to deliver the best possible cut for a given material and make blades last longer.
  • Driven by an AC inverter to maintain a high standard of reliability.
  • Head miters 60° right and 45° left.
  • Cast iron head and bow, machined to exacting tolerances, keep vibrations to a minimum and produce accurate cuts.
  • Industrial grade hydraulic system raises and lowers the head. It also clamps and releases the vise.
  • Patented blade tension device lets you easily check the blade tension by looking at the liquid-filled gauge.
  • Precision ball bearing guides move the blade as close to the material as possible to make clean, accurate cuts.
  • Direct-drive gearbox saves you the trouble of adjusting pulleys and replacing broken belts.
  • Start and stop the machine with the convenient foot pedal and change settings on the control panel.
  • Electro-welded steel plate framework maintains accuracy and prevents the machine from wobbling.
  • Comes standard with a large-capacity flood coolant system that washes away metal shavings and prolongs blade life.
  • Covered by a 1-year parts warranty.
  • We typically keep both the metal-cutting band saw and its replacement parts in stock for fast deliveries.
  • Includes lifetime technical support by phone from Baileigh's team of experienced reps. Call us any time you have questions or need troubleshooting.

Recommended for : Shops that regularly take on light production work.

PRICE
$14,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height35 in
Round at 45°9.45 in
Work Table Height35 in
Blade Length1 x .035 x 124.5 in
Blade Width1 in
Cutting Capacity13.77 x 8.66 x 9.45 x 6.3 7.3 x 4.33 (Rectangle), 10.63 (Round) in
Rectangle at 90°13.77 x 8.66 in

Product Details

TypeSemi-Automatic
Drive TypeGear
Blade Speed66 - 280 SFPM
StyleHorizontal
Motor Voltage220V V
Head MaterialDual Swivel Head
Country of OriginImport
Voltage220 V
Phase1
Head Movement (Degrees)0 - 60 °, 45 ° Left °
Manufacturers Part NumberBA9-1001570
Motor Horsepower2 HP
BrandBaileigh Industrial