- Constructed with spark free components
- High volume fan provides cool air to the motor and pump
- Vapor discharge/oil fill port, easily removable, contains an internal check valve to prevent the escape of liquid oil
- Internal check valve to prevent oil backflow
- Cooling fins to keep temperature cooler during extended motor operation
- Thermally protected motor with on/off rocker switch
- Large, lightweight reinforced base for stable positioning
- Easily accessible oil drain valve
- Large oil level sight glass with max/min oil level indicator
Mastercool® Black Series Spark Free Vacuum Pump, Single Stage, 110V, 6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6-1/2 in |
| Height | 11 in |
| Connection Size | 1/4" MFL x 3/8 MFL |
Product Details
| CFM | 6 CFM |
| Voltage | 110/120 V |
| Description | Single Stage Spark Free Vacuum Pump |
| Hertz | 60 Hz |
| Brand | Mastercool |