Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB1542203

MPN #: 98061

Mastercool® 98061 Digital Vacuum Gauge with Blow Molded Case

Product Description
As a professional technician the assurance of a deep vacuum on a system is imperative. The main problem with many small handheld units is their inaccuracy and durability. Although the thermocouple sensor has been proven to be much more accurate and durable than the thermistor type, the problem has been the inconvenience of a cumbersome tabletop unit. Mastercool is introducing a hand held unit using thermocouple technology. This vacuum gauge has been designed with the technician's field environment in mind, allowing for self-calibration and a sensor that will not be damaged by small mists of oil. The Mastercool unit allows for a target vacuum range to be programmed with a light sensor indicator. Now you have the freedom to continue with your other work and come back to the system once you see the indicator light signaling your target vacuum.

Features:

  • Response Time: 250 mSec.
  • Sensor Cable: Spiral cable extended to 6.5 feet 2.6 meter
  • Sensor: Thermocouple sensor
  • Connection Fitting: 1/4" FL-F adapter
  • Operating Temperature: 32 to 120°F 0 to 45°C
  • Power: 9V DC battery AC/DC Adapter optional
  • Battery Life: 36 hours
  • Low Battery Indicator: Special ICON on LCD
  • Vacuum Units: Micron, Torr, mTorr, mmHg, mBar, Pa
  • Range: 20,000 to 1 micron
  • Accuracy Range: ATM - 1000 Microns : ±5% of reading 1000 - 100 Microns : ±3% of reading 100 - 1 Micron : ±1.5% of reading. Unit accuracy refers to sensor specifications and based on optimal laboratory conditions. Field operations may greatly deviate from these levels.
  • Sensor Cable Type : 6-1/2


PRICE
$325.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Range20,000 microns ft
Connection Size1/4" Flare Female Adapter

Product Details

Operating Temperature Range32 to 120°F (0 to 45°C)
Battery Life Hours36
Manufacturers Part Number98061
Accuracy1.5 Percent °F
Response Time250 mSec.
BrandMastercool
Sensor TypeThermocouple

Warranty

Warranty1 Year Limited