Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Modine

Model # :WBB936363

MPN #: V161SB01SA

Modine Vertical Unit Heater V161SB01SA, 161000 BTU, 2945 CFM, 115V

Product Description
Modine Vertical Unit Heater V161S01, 161000 BTU, 2945 CFM, 115V

Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.

Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.

Click below to view the following:
PRICE
$2,269.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14-1/8 in
Diameter34-3/4 in
Max Mounting Height29 ft
Heat Spread21 ft

Product Details

Hot Water Final Air Temperature101 °F
Water Flow12.8 gal/min
MaterialSteel
Phase1
Manufacturers Part NumberV161SB01SA
BrandModine
TypeSteam & Hot Water Heater
CFM2945 CFM
Horsepower1/3 HP
ColorGray
Amperage5.4 A
Steam Final Air Temperature115 °F
Airflow DirectionVertical
Input (BTU/H) 2 lb Steam 60°F Entering Air161000 BTU/hr
Voltage120 V
IncludesElectric Junction Box, Outlet Fan Guard, Copper Tubing
Amps High5.4 A
Power Cord TypeElectric Junction Box
Output (BTU) Hot Water 200°F In 60°F Entering Air123220 BTU

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, cCSAus