Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WBB631206

MPN #: HSB18SB06SA

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB18SB06SA, 18000 BTU

Product Description
Modine 18000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor

The Modine HSB18 horizontal hot water/steam with Top and Bottom piping connections unit heater include an electrical junction box, either integral to the motor or mounted on the unit casing, to allow for easy electrical connections. Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. The Modine HSB Hot Water/Steam unit heaters are very quiet thanks to the use of carefully selected motors, fans, and scientifically designed venturi fan shrouds. Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight. Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse. Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control. A built-in safety guard provides protection from an exposed fan. Modine horizontal steam/hot water unit heaters are also available in low outlet-temperature models.

Product Features:

  • Deflector blades can be adjusted to lengthen or shorten heat throw as well as direct heated air up or down
  • Optional vertical deflector blades deflect air either to the left or right, permitting complet directional control over air discharge
  • Squared off corners for a clean, smooth appearance
  • Motors are enclosed and protected from thermal overload
  • Fans are statically and dynamically balanced
  • Copper tube and copper coil connections located on the Top and Bottom for low clearance applications
  • An electric junction box for easy electrical connections
  • Baked on gray-green, electrostatically applied polyester powdercoat, environmentally friendly paint
  • Listed by the Canadian Standards Association and CRN registered heat exchanger
  • Quiet operation
  • 2-piece casing for easy coil access
  • Coil designed for greater water carrying capacity with lower friction loss
  • CSA certified.
  • MADE IN U.S.A. 1 Year Limited warranty.

Click below to view the following:
PRICE
$2,529.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width18 in
Height12-3/8 in
Weight16 lbs
Fan Diameter9 in
Connection Size3/4 in
Max Mounting Height8 ft
Heat Throw17 ft

Product Details

TypeSteam & Hot Water Heater
Horsepower1/60 HP
Hot Water Final Air Temperature93 °F
Water Flow1.3 gal/min
Steam Final Air Temperature107 °F
Airflow DirectionHorizontal
Input (BTU/H) 2 lb Steam 60°F Entering Air18000 BTU/hr
Voltage115 V
MaterialSteel
Manufacturers Part NumberHSB18SB06SA
Output (BTU) Hot Water 200°F In 60°F Entering Air12600 BTU
BrandModine

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA