Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :T9FB469372

MPN #: MDC1520T30192

Cambro MDC1520T30192 - Meal Delivery Cart Tall Profile, 3 Doors, 60 x 29-1/4 x 63-5/8, Green

Product Description
Meal Delivery Cart, tall profile, 3 doors, 3 compartments, holds (30) 15" x 20" trays, 60"W x 29-1/4"D x 63-5/8"H, heavy duty nylon handles, 1 per end, 6" s/s casters (2 rigid, 2 swivel with brake, offset), granite green with cream color door, NSF

PRICE
$5,729.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width29-1/4 in
Height63-5/8 in
Inside Dimensions15-1/4X21X50

Product Details

Capacity30 Trays
MaterialPolyethylene
Package Quantity1
ColorGreen
Manufacturers Part NumberMDC1520T30192
Caster Type6" caster 2 rigid, 4 swivel w/ brake, offset
BrandCambro