- Measure liquids from 5ml to 25ml just by squeezing the bottle
- Polypropylene dispensing cup slides onto a polypropylene delivery tube which is set in a low-density polyethylene 500ml (16 oz) storage bottle
- Hollow stopper serves as a dust cover (included)
Bel-Art Measure-Matic Polypropylene Dispenser, Measures 5 to 25ml
Write a Review
|
Questions & Answers (0)
Product Description
Squeezing forces the desired volume of liquid through the tube and into the cup. When pressure is released, excess fluid returns into the bottle for spill free pouring.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/2 in |
Product Details
| Capacity | 500 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | F11654-0000 |
| Brand | Bel-Art |