Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225363

MPN #: 44572

Vollrath® Measuring Ladle Set, 44572, 6" Handle, Stainless Steel - Pkg Qty 12

Product Description
Vollrath, Measuring Ladle Set, 44572, 6" Handle, Stainless Steel

Features:
  • Small capacity bowls for measuring or serving small portion items
  • Bowl shape is ideal for getting into small openings
  • Short 6" (15.2 cm) handles easily fit into tight areas
  • Stainless steel is resistant to corrosion and rusting
  • Capacities clearly stamped on product in both ounces and milliliters for easy size identification
  • Ladle set is secured with stainless steel ring for convenient storage
PRICE
$431.40  Sold in packages of 12 / $35.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Capacity0.017 oz
MaterialStainless Steel
Package Quantity12
DescriptionMeasuring Stainless Steel Ladle Set, Short 6 Inches (15-1/5 Cm) Handles

ColorSilver
Manufacturers Part Number44572
BrandVollrath