- Medical Cylinder Cart with 6" x 2" Polyurethane casters, (2) rigid and (2) swivel
- 1 perforated shelf and deck with raised offset handle
Durham Mfg.® Medical Cylinder Cart, Steel, 1400 lb. Capacity, 39"L x 24-1/4"W x 37-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$379.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 24-1/4 in |
| Height | 37-1/2 in |
| Weight Capacity | 1400 lbs |
| Weight | 72 lbs |
Product Details
| Assembly Required | No |
| Type | Medical Cart |
| Color | Green |
| Wheel Type | Polyurethane, 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MCC-2436-6PU-83T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |