Thermometers & Hydrometers
Availability
Brand
Features
Length
Material
Type
Color
Price
Related Products
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity / relative density (g/cmᶟ) of liquids lighter and heavier than water in various ranges from 0.700 to 2.00, and Baume in various ranges from 10° to 70°, or choose the Universal model to span all ranges. Lead free ballast and glass Individually serialized Temperature standardization: of 60°F (15°C) Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, ...
These plain form hydrometers are available in a variety of models measuring the relative densities (specific gravity) of oil and petroleum products in various ranges from -1° to 96°API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Conform to the accuracy requirements of ASTM hydrometers Lead free ballast and glass Individually serialized Temperature standardization: 60°F/60°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, ...
Achieve perfect beer brewing and wine making results with DURAC Triple Scale Beer and Wine Hydrometers. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in either a commercial or home brew setting. Determine if starting mash or wort is acceptable quality to achieve desired results Monitor fermentation process to see if variables should be altered Determine when fermentation is complete Calculate approximate alcohol content of the finished product Manufactured ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...
Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2.000 in accordance with the American Society of Testing Materials (ASTM) E100 standards. Conform to the accuracy requirements of ASTM hydrometers Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more Lead free ballast and glass Individually serialized Temperature standardization: 60°F/60°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, ...