
TEST TUBES NOT INCLUDED
Price: $1,412.00
Customers Also Viewed
All of the built-in features on Bead Bath were designed from the ground up to take advantage of Lab Armor Beads and advanced capabilities of Bead Bath. And they deliver exceptional temperature uniformity up to 80°C. So you can do things with this bath that you can't do with your typical bead-filled water bath.
Lab Armor® Digital Baths are durable, dependable and are available with a variety of safety and convenience features:
- Microprocessor control
- Overtemperature protection
- Stainless body and lid
- 5 Liters of Lab Armor Beads included
Product Specifications
- BRANDLab Armor®
- MANUFACTURERS PART NUMBER74309-706
- DESCRIPTIONLab Armor Bead Bath with Beads
- CONSTRUCTIONStainless Steel
- COLOR FINISHStainless Steel
- CAPACITY LITERS6
- EXTERIOR DIMENSIONS15.9"W × 12.3"D × 8.5"H
- INTERIOR DIMENSIONS12"W × 6.1"D × 6"H
- TEMPERATURE RANGEAmbient +5° to 80°C
- TEMPERATURE UNIFORMITY+/- 1.0° at 37°C
- CONTROLLERDigital PID
- DISPLAYDigital
- INCLUDESStainless Steel Lid and Power Adapter
- VOLTAGE100-120V
- HERTZ50/60Hz
- WATTS500W
- TYPEBead Baths
- PACKAGE QUANTITY1
- APPROVALS OR CERTIFICATIONSUL 61010-1, EN 61010-1, CSA 61010-1, CE
- LIMITED WARRANTY2 Years
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Lab Armor® Four Chill Packs For Chill Bucket Kit
Item #: B2257187
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$28.95

Lab Armor® Nylon Mesh Bead Bag
Item #: B2257186
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.00
Popular item in this category
Lab Armor® Digital Bead Bath with 12 Liters of Beads, 14 Liter Capacity, 120V
Item #: B2257198
Not Yet Rated
Usually ships in 10 to 13 days
$1,562.00

Lab Armor® Digital Bead Bath with 5 Liters of Beads, 6 Liter Capacity, 120V
$1412.0
- Product Information
- Customer Review
- Product Q&A
- Accessories