Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186242

MPN #: 88870003

Thermo Scientific Digital Dry Bath/Block Heater, 4-Block Capacity, 100-120V 50/60Hz

Product Description
Increase lab versatility with the Thermo Scientific™ digital dry baths, which offer a range of configurations with interchangeable modular blocks for a variety of application needs. Designed for basic to advanced applications with a max temperature of 130°C, a timer and available in 1, 2 and 4 block sizes.

Features:
  • Digital controls and display of time and temperature
  • Advanced internal temperature sensing probe for outstanding temperature accuracy and control
  • Precise temperature control with PID circuit
  • Temperature calibration enables to offset the temperature to desired value
  • Timer allows the user to accurately monitor the heating time
  • Wide range of interchangeable aluminum alloy heat blocks provide versatility and allow for easy cleaning and disinfecting
  • Powder-coated steel body construction ensures durability
  • Built-in over-temperature protection device warrants sample and user safety
  • Temperature deviation adjustment

Applications:
  • Sample preparation
  • Enzyme preservation
  • Enzyme-substrate reactions
  • DNA amplification
  • Electrophoresis gel degeneration
  • Serum coagulation

Includes: Dry bath, US style plug, block lifter.

Required Accessory: Unit must be ordered with block(s), ordered separately.

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4 in
Width7-7/8 in
Height3-7/8 in
Weight10.4 lbs

Product Details

TypeDry Baths
Controller TypePID Digital
Hertz50/60 Hz
Temperature RangeAmbient +5 to 130 (Ambient at 25) °C
Capacity4 Blocks L
Voltage100-120 V
MaterialPowder-Coated Steel
DescriptionDigital Dry Bath/Block Heater
Package Quantity1
Manufacturers Part Number88870003
Timer0 to 99:59 min. or Continuous
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cULus, RoHS