Lab Trays
Brand
Length
Material
Type
Height
Capacity
Color
Price
Related Products
Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10 -6 SAL. Bottles are packed in shrink-wrapped trays with closures assembled. Features: Shrink-wrapped trays are packed in double-polybagged cartons Natural high density polyethylene bottles with white polypropylene closures Leak proof Note: WILL ...
No matter what size your Western blot is, there's a box that fits it perfectly. With boxes that are correctly matched to common blot sizes, you can fit more blots on shakers/rockers while keeping reagent and antibody usage to an absolute minimum. Additionally, all corners are formed at 90° angles and the bottom surface is uniformly flat, further reducing consumption of costly reagents and antibodies. (For example, popular mini-gels require only about 4ml. Many boxes are also available in light-blocking opaque black for light sensitive samples. Features: A perfect box for every blot ...
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory. Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F) Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware Rounded inside corners make cleaning easy Top rim adds rigidity and provides handholds for transport Nests with identical trays to minimize storage space requirements
MTC™ Bio's multi-channel solution reservoirs are designed for use with all multichannel pipettes. Standard 4 channel, 8 channel, 12 channel and various special purpose pipettes are all compatible with these disposable, polystyrene reservoirs. To facilitate easy, dripless pour-off of unused reagents and solutions, all versions have indented "spouts" in each corner. Bottoms are formed with a sharply tapered "V" shape to minimize waste and reagent consumption.Whether your application calls for bulk packaging, packs of 5, or individually wrapped reservoirs, MTC reservoirs are supplied ...
MTC™ Bio's multi-channel solution reservoirs are designed for use with all multichannel pipettes. Standard 4 channel, 8 channel, 12 channel and various special purpose pipettes are all compatible with these disposable, polystyrene reservoirs. To facilitate easy, dripless pour-off of unused reagents and solutions, all versions have indented "spouts" in each corner. Bottoms are formed with a sharply tapered "V" shape to minimize waste and reagent consumption. Whether your application calls for bulk packaging, packs of 5, or individually wrapped reservoirs, MTC reservoirs are supplied ...