Take 15% off your entire order!

Offer applied at checkout

Lab Armor® DryTemp™ Digital Dry Bath, 120V

BEAD BLOCK & BEADS SOLD SEPARATELY

Lab Armor® DryTemp™ Digital Dry Bath, 120V

Item #: WBB2257176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$454.00 up to 4% OFF

Price: $437.95

Save $21.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lab Armor® DryTemp™ Digital Dry Bath, 120V

The DryTemp™ is no ordinary dry bath. It's not designed around a solid block, but around Lab Armor Beads for better flexibility and performance. Multitasking is smoother, experiments get done faster, and everything just works better. The temperature range is 5°C above ambient to 150°C. Bead Block and Beads Sold Separately.

Product Specifications

  • BRANDLab Armor®
  • MANUFACTURERS PART NUMBER52120-200
  • DESCRIPTIONDryTemp Digital Dry Bath
  • CONSTRUCTIONPowder Coated Steel Exterior, Aluminum Interior
  • COLOR FINISHGray
  • CAPACITY2 Bead Blocks
  • EXTERIOR DIMENSIONS8.7"W x 10.3"D x 3.2"H
  • INTERIOR DIMENSIONS3.25"W x 5.5"D x 2.5"H
  • TEMPERATURE RANGEAmbient +5° to 150°C
  • TEMPERATURE UNIFORMITY+/- 1.0° at 37°C
  • CONTROLLERDigital PID
  • DISPLAYDigital
  • INCLUDESDry Bath Only, Bead Block Sold Separately
  • VOLTAGE120V
  • HERTZ50/60Hz
  • TYPEDry Baths
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY2 Years
  • TIMER1 to 999 minutes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ohaus® HB1DG Dry Block Heater, 1 Block, Digital, 120V

Item #: B2373944

Not Yet Rated

Usually ships in 3 to 6 days

$458.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lab Armor® DryTemp™ Digital Dry Bath, 120V

Lab Armor® DryTemp™ Digital Dry Bath, 120V

Item #: WBB2257176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant