Take 15% off your entire order!

Offer applied at checkout

LabExact CFP2 8um Qualitative Cellulose Filter Paper 18.5cm, 100/PK

LabExact CFP2 8um Qualitative Cellulose Filter Paper 18.5cm, 100/PK

Item #: WBB2214746

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LabExact CFP2 8um Qualitative Cellulose Filter Paper 18.5cm, 100/PK

Grade CFP2 is a more retentive and absorbent media than CFP1, with retention of approximately 8 um and a medium to slow flow rate. This media is ideal for general filtration and absorbent conveyance. Commonly used in plant growth trials and monitoring pre-isolated contaminants in air and gas. Sold in package quantity of 100.

Product Specifications

  • BRANDLabExact®
  • MANUFACTURERS PART NUMBERLECFP2-185
  • DIAMETER18.5cm
  • DESCRIPTIONGrade CFP2 Qualitative Cellulose Filter Paper
  • MATERIALCellulose
  • COLORWhite
  • TYPECellulose Filter Papers
  • PACKAGE QUANTITY100
  • BASIS WEIGHT101 g/m2
  • THICKNESS0.17mm
  • FINISHStandard
  • RETENTION8μm
  • GRADEGrade 2
  • FLOWMedium-Slow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Item #: 708121

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.36

LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK

LabExact Sterile Petri Dish with Cellulose Pad, 55mm Diameter x 15mm Height, 100/PK

Item #: B2214819

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$53.95

LabExact Hydrophilic Mixed Cellulose Esters, 0.45um, Sterile, Gridded, 47mm, 100/Pack

LabExact Hydrophilic Mixed Cellulose Esters, 0.45um, Sterile, Gridded, 47mm, 100/Pack

Item #: B2214754

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$46.95

Popular item in this category

LabExact CFP2 8um Qualitative Cellulose Filter Paper 15.0cm, 100/PK

Item #: B2214749

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 5 to 8 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

$15.36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LabExact CFP2 8um Qualitative Cellulose Filter Paper 18.5cm, 100/PK

LabExact CFP2 8um Qualitative Cellulose Filter Paper 18.5cm, 100/PK

Item #: WBB2214746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant