Take 15% off your entire order!

Offer applied at checkout

LabExact Nylon Syringe Filters, Non-Sterile, 0.45um 25mm, 100/PK

LabExact Nylon Syringe Filters, Non-Sterile, 0.45um 25mm, 100/PK

Item #: WBB2214799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.45um
  • 0.22um

0.45um

$155.44 up to 29% OFF

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LabExact Nylon Syringe Filters, Non-Sterile, 0.45um 25mm, 100/PK

Disposable non-sterile Nylon/Polyamide filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. Hydrophilic material recommended for filtration of aqueous or organic/aqueous medium polar liquids. Commonly used for general laboratory filtration and filtration of HPLC and GC samples prior to injection. Suitable for filtration of aqueous and organic-aqueous polar medium liquids and dissolution sample analysis. Suitable for use with high pH samples. Since it binds proteins it is NOT suitable for protein recovery applications. Sold in package quantity of 100.

Product Specifications

  • BRANDLabExact®
  • MANUFACTURERS PART NUMBERLEIWT-ES10003
  • DIAMETER25mm
  • DESCRIPTIONSyringe Filter
  • MATERIALNylon
  • COLOR FINISHWhite
  • TYPESyringe Filters
  • PACKAGE QUANTITY100
  • STERILENo
  • RETENTION0.45μm
  • PORE SIZE0.45um
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LabExact Nylon Syringe Filters, Non-Sterile, 0.45um 25mm, 100/PK

LabExact Nylon Syringe Filters, Non-Sterile, 0.45um 25mm, 100/PK

Item #: WBB2214799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant