Bath & Toilet Seats
Related Products
Features & Benefits: Sealed and coated board allows easier transfers to/from bed, wheelchair, chair, car or commode An effective mobility aid for independent living Strong enough to support up to 440 pounds Specifications: Constructed of smooth, durable 3/4 inch Southern Yellow Pine Deluxe Wood Transfer Board with 1 Cut-Out Size: 8" x 30" Weight Capacity: 440 lbs
These Elevating Legrests will only fit Drive Medical Bariatric Sentra Wheelchairs. They are for use with Sentra EC (STD20EC with Dual Cross Bar thru STD24EC Series), Bariatric Sentra Extra Heavy Duty (STD20 thru STD24 Series) and Sentra Reclining (STD14RB thru STD22RB Series) Wheelchairs. Features and Benefits Aluminum Footplate Chrome Extensions Tool-free Vinyl Calf Pads Product Specifications Actual Product Weight: 9.2 lbs Overall Product Height: 18" Overall Product Length: 8" Overall Product Width: 6" Primary Product Color: Chrome Primary Product Material: Steel Warranty: Limited Lifetime
Drive Medical Grab Bar RTL12012, Powder Coated Steel, White If you find yourself experiencing balance problems or fatigue when entering, exiting, or standing in the shower, a grab bad can help. The easy to install bar mounts firmly to your shower wall, giving you a strong and secure handhold. Attractive and durable, the grab bar mounts horizontally or vertically to enhance bathroom accessibility. The White Powder Coated Grab Bar comes as an attractive white powder coated steel which is easy to clean and highly durable. This grab bar when mounted, sticks out 1.5" distance from the wall.
This 19 3/4" suction cup grab bar by Drive Medical is a dual rotating grab bar, allowing you the added versatility of adjusting the bars to multiple angles. It can be installed and removed without the hassle of tools or a service professional, allowing the product to be used right out of the package. The large suction cups provide an extremely strong hold. Release levels make attaching and detaching the bar a cinch. A color indicator shows you whether installation was "safe secure" or if you must "re-affix" the grab bar. The product is guaranteed to not damage your property and is ...
Don't let mobility challenges keep you from getting out and experiencing all life has to offer. For many people, a manual wheelchair is the ideal solution to maintaining mobility independence. Manual wheelchairs are among the most commonly used mobility devices thanks to their versatility, functionality, ease of transport and low maintenance. The Cruiser X4 from Drive Medical offers all these features and much more. The Cruiser X4 is ultra-lightweight, yet extremely strong thanks to its aluminum and carbon steel frame which is specially designed to allow for custom seat backs and ...