take 10% off our everday low prices!

Offer applied at final checkout

Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

Item #: WBB275056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,690.00 up to 72% OFF

Price: $479.95

Save $24.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

The system provides alternating pressure and is designed to be used in the prevention, treatment and management of Pressure Ulcers. The "WHISPER QUIET", pump produces consistent air flow. Mattress can operate in an alternating or static pressure mode. Special vibration isolating features insure that the patient rests easily, without feeling the pumps vibrating action. LED and audible alarm provide critical performance data and alert caregiver when pressure falls below 10mmHg (inner mattress pressure). Easy to replace individual bladders. Mattress has 20 air bladders, nine (9) with laser holes to achieve low air loss function, to increase patient comfort, keep the patient cool and speed recovery. Quick fill adapter and carry bag standard. Spring lined air tubes prevent kinks and disruption of air flow. CPR valves provide fast (20-Second) deflation. 8-Inch high air cells are constructed with Nylon/50% PVC for durability.

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER14027
  • LENGTH INCHES80
  • WIDTH INCHES36
  • HEIGHT INCHES8
  • COLOR FINISHDark Purple
  • DESCRIPTIONMed-Aire 8" Alternating Pressure and Low Air Loss Mattress System
  • WEIGHT CAPACITY350 lbs
  • TYPEAlternating Pressure Mattress
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Semi Electric Ultra Light Plus Hospital Bed Package

Item #: WBB275056

Not Yet Rated

Usually ships in 2 to 5 days

$579.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

Item #: WBB275056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top