Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122965

MPN #: 10444

Dynarex DynaRest™ Airfloat Deluxe Air Mattress W/ Perimeter, 80"L x 36"W x 11"H

Product Description
The DynaRest™ Airfloat Deluxe is a convenient, medical grade air mattress designed with user comfort in mind. The mattress is equipped with a digital air pump and digital air pressure controls to directly customize the firmness of the mattress. The Airfloat Deluxe has three settings: static mode, which is ideal for patient transfers, alternating mode, which provides cell inflation for pressure redistribution, and a seat function, which helps prevent pressure on the sacrum.
The DynaRest™ Airfloat Deluxe provides a medical-grade solution to a wide range of patients up to 400 lb. The Airfloat Deluxe combines dual therapies of low air loss and alternating pressure in one unit used to treat pressure wounds. 20 8-inch inflatable air cells with an adjustable air flow dial on the pump provides customized levels for each patient's comfort and individual requirements. Cell-on-cell technology prevents deflation in case of power failure. There is also a static mode that inflates all air cells to allow caretakers to suspend the alternating pressure, reducing the risk of injury during repositioning or transfers. The DynaRest™ Airfloat Deluxe also comes with a pillow function, for added patient comfort.

Features:
  • Alternating pressure mattress replacement system
  • Digital pressure control allows for 10, 15, 20 and 25-minute cycle times to customize patient comfort and therapy adjustments
  • CPR valve allows for rapid deflation
  • 3 modes: Alternating, static, and seat function
  • Indicator light illuminates for max firm, mute, and lock mode
  • Audible alarm sounds for power failure, alternate failure, seat inflate failure
  • Weight capacity 400 lb.
  • Limited Lifetime Warranty


PRICE
$819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height8 in
Weight Capacity400 lbs

Product Details

TypeMedical Mattress
Voltage120V
MaterialNylon
DescriptionDeluxe Air Mattress with Perimeter
ColorGray
BrandDynarex