Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799681

MPN #: 81014

Protekt™ 100 Pressure Redistribution Foam Mattress with 3" Raised Rails - 76" - 81014

Product Description
Protekt™ 100 Pressure Redistribution Foam Mattress with 3" Raised Rails - 76" - 81014


Features:
  • 3 Unique Pressure Zones: Channel Cut High Density Polyurethane Foam: 670 individual cells offer superior pressure redistribution. Foam core is fire-retardant and anti-microbial/anti-bacterial.
  • Top Cover: Anti-microbial and anti-fungal; low moisture vapor transmission (MVTR); fluid resistant; conforms to NFPA702 class 1 and TB 117E.
  • 360 degree zipper allows for easy removal for cleaning or replacement.
  • Side Rails: PTSS Rail System: (Patient transfer support system) Provides firm support for safe and easy patient egress and ingress from bed.
  • Anti-Contamination Flap: This flap covers the zipper reducing the possibility of contaminating the foam core.
  • Bottom Cover: Triple laminate vinyl; fluid resistant; anti-microbial/anti-bacterial; fire retardant.
  • Fire Retardant: Conforms to 16 CFR Part 1632 & 1633 and NFPA 702 Class 1.
  • Weight Capacity: 300 Lbs.
  • Warranty: 4 Year, Non-Prorated Warranty.
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width36 in
Height9 in
Weight Capacity300 lbs

Product Details

TypeMedical Mattress
DescriptionProtekt™ 100 Pressure Redistribution Foam Mattress with 3" Raised Rails
ColorWhite
Manufacturers Part Number81014
BrandProactive Medical

Warranty

Warranty4 yr