Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122967

MPN #: 10447

Dynarex DynaRest™ Airfloat 500 Air Mattress W/ Digital Pump, 80"L x 36"W x 8"H

Product Description
The DynaRest™ Airfloat 500 is a convenient, medical grade air mattress designed with user comfort in mind. The mattress is equipped with a digital air pump and air pressure controls to directly customize the firmness of the mattress. The Airfloat 500 has three settings: static mode, which is ideal for patient transfers, and alternating cycle mode, which provides cell inflation for pressure redistribution.
The DynaRest™ Airfloat 500 provides a medical-grade solution to a wide range of patients up to 400 lb. The Airfloat 500 combines dual therapies of low air loss and alternating pressure in one unit used to treat pressure wounds. 19 8-inch pressure cycling air cells and adjustable air flow dial on the pump provides customized levels for each patient's comfort and individual requirements. Static mode inflates all air cells to allow caretakers to suspend the alternating pressure, reducing the risk of injury during repositioning or transfers. The DynaRest™ Airfloat 500 comes with a pillow function for added patient comfort.

Features:
  • Alternating pressure mattress replacement system
  • 2 modes: Alternating cycle and static
  • Low pressure indicator light and audible alarm
  • 1 year on Pump | 90 days on Mattress warranty


PRICE
$415.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height8 in
Weight Capacity350 lbs

Product Details

TypeMedical Mattress
Voltage120V
MaterialNylon
DescriptionAir Mattress with Digital Pump
ColorGray
BrandDynarex