Take 15% off your entire order!

Offer applied at checkout

American Biotech Supply Dual Probe Temperature Monitoring Device with USB Transfer

American Biotech Supply Dual Probe Temperature Monitoring Device with USB Transfer

Item #: WBB2395843

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$260.00 up to 33% OFF

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

American Biotech Supply Dual Probe Temperature Monitoring Device with USB Transfer

Meets CDC guidelines, has data logging for VFC compliance. This digital data logger is designed to be used with refrigerator/freezer combinations or two units adjacent to each other. It also features detachable dual probes, visual and audible alarms, a F°/C° switchable readout and comes with a 3-year certificate of calibration. Up to 3 years of data can be stored (30 min. intervals) and is downloadable via USB drive (not included).

Features:
  • USB Digital Data Logger (DDL), complied to the current CDC vaccine storage monitor guidelines
  • 3 years certification of calibration
  • "buffered" probe in the product simulated solution
  • °F/°C Switchable Readout
  • Min/Max historical temp point
  • Detachable Dual Probe
  • High and Low Temp Alarm
  • Visual Alarm
  • Audible Alarm
  • Operation Temp Range: -50 to 60°C (-58 to 140°F)
  • Accuracy of +/-0 .25° C
  • Readout resolution: 0.01
  • Low-Battery Indicator
  • Temp Data downloaded via USB drive (not included)
  • User programmable Logging Interval (recommend no less than every 30 mins)
  • Store up to 3 years of data (30-minute intervals)
This digital data logger is compatible with ABS refrigerators and freezers.

Product Specifications

  • BRANDAmerican Biotech Supply
  • MANUFACTURERS PART NUMBERABS-DDL2-18
  • WIDTH INCHES2-3/4
  • DEPTH INCHES 3/4
  • HEIGHT INCHES4-1/4
  • DESCRIPTION Dual Probe Temperature Monitoring Device with USB Transfer
  • TYPEData Logging Device (DDL)
  • LIMITED WARRANTY3 Years Certificate of Calibration
  • PACKAGE QUANTITY1
  • OPERATING TEMP RANGE-50 to 60°C (-58 to 140°F)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Biotech Supply Single Probe Temperature Monitoring Device with USB Transfer

Item #: B2395844

Not Yet Rated

Usually ships in 15 to 18 days

$155.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Biotech Supply Dual Probe Temperature Monitoring Device with USB Transfer

American Biotech Supply Dual Probe Temperature Monitoring Device with USB Transfer

Item #: WBB2395843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant