American Biotech Supply Premier Lab Freezer, -20°C Operation, 25 Cu. Ft. Cap, Right Hinged Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSF-25 25 Cu. Ft. Premier Stainless Steel Laboratory Freezer is engineered to provide dependable low-temperature storage for laboratories, healthcare facilities, research centers, and biopharmaceutical applications. Operating at temperatures down to -20°C, this freezer helps protect valuable samples, reagents, biological materials, and other temperature-sensitive products with consistent and reliable performance. Its advanced microprocessor temperature control system delivers precise monitoring and stable operation to support critical storage requirements. Constructed with a durable stainless-steel exterior and a solid insulated door, the unit is built for long-term use in demanding environments. Four modular PVC-coated wire shelves provide flexible storage organization, while bright LED interior lighting improves visibility and accessibility. A specialized airflow management system promotes temperature uniformity throughout the cabinet, helping maintain product integrity. Additional features include a keyed door lock, probe access port, locking casters, and environmentally friendly refrigerant technology for energy-efficient operation. Backed by comprehensive warranty coverage, the ABT-HC-SSF-25 delivers trusted freezer performance for professional laboratory and medical storage applications.
PRICE
$5,185.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 32-1/4 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Automatic |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSF-25 |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freeze |
| Color | Silver |
| Amperage | 7 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -25 to -15 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |