Omnimed medical records Dropboxes are constructed of weld heavy guage steel that is powder coated beige. The dropbox has cutouts that identify "charts" below the drop opening. It will accept charts up to 3" thick. It can be mounted on the wall or placed on the floor. Multiple units will be keyed the same unless specified by the customer to key differently.
Model # :WBB2812026
MPN #: 209100-BG
Medical Record Drop Box - Beige
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Height | 26-3/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 0 |
| Material | Steel |
| Color | Beige |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Related Products
Lab Wall Cabinet 35W X 13D X 30H, 2 Steel Doors, 2 Adj Shelves, Stone Gray Wall unit includes two hinged steel doors and two adjustable shelves. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 ...
The Quincy Lab Slide Cabinet was designed for pathological laboratories, doctors' offices and research institutions that need protected, compact, organized micro-slide storage. Sturdy and Stackable Made of heavy-gauge steel, the Quincy Slide Cabinet features a baked-on, rust-resistant, enamel finish that is specifically finished in a smooth "non-textured" surface for easy cleaning. The cabinets are stackable using interlocking tabs. The slide cabinet is also compatible with other cabinets on the market and can be stacked interchangeably. Each cabinet has six individual drawers and holds ...
Wall-Mount Bulk Item Drop Box Features Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks) Two tubular keys included Piano hinge Drop door opening thick enough to drop keys Metal baffle to protect drop opening from fishing Pre-drilled mounting holes in back for wall mounting Mounting hardware for wood and concrete is included Reinforced double steel door to protect against prying The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more Use as a mail collection box for all out-going office mail Maximum thickness ...
Protex Wall Mount Locking Payment Depository Drop Box SDL-500 - 15"W x 11-1/4"D x 15"D x 12-1/2"H, Beige Inter-Office Desktop/ Wall-Mount Locking, Payment Drop Box: Drop box designed for cash, rent checks envelopes, suggestions and more. Features Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks) Heavy-duty internal hidden hinge Slot opening 12-7/8" wide will accept large size envelopes Metal baffle to protect slot Pre-drilled mounting holes, bottom and back Mounting hardware for wood and concrete is included Two tubular keys included Reinforced ...
Protex Letter Size Wall Depository Drop Box WDB-110 - 10'W x 4"W x 16-3/8"H, Beige Wall-Mount Locking, Payment Drop Box Features Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks) Piano hinge Slot opening 8-7/8" wide will accept legal size paper Metal baffle to protect slot Pre-drilled mounting holes in back Mounting hardware for wood and concrete is included Two tubular keys included Reinforced door The perfect way to lock and secure suggestions, ballots, keys, mail, money, rent checks and more Use as a mail collection box for all out-going ...