Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1505617

MPN #: TS180SM-14R

First Voice™ Medium Defibrillator/AED Surface-Mounted Wall Cabinet with Alarm & Strobe

Product Description
The First Voice TS180SM-14R is an alarmed with red strobe light surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 180series are available in fully recessed, semi recessed or surface mount and alarm feature can be hard wired to security system, if desired or runs on 9V battery (included). The 180 series fits most AEDs.

PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width16 in
Depth17 in
Height7 in
Inside Length17-3/8 in
Inside Width17-3/8 in
Inside Diameter6/7/2008 in
Diameter7 in

Product Details

TypeAlarmed & Strobe
ColorWhite
DescriptionMedium Defibrillator/AED Surface-Mounted Wall Cabinet
Package Quantity1
Manufacturers Part NumberTS180SM-14R
Case MaterialSteel
BrandFirst Voice

Compliance & Certifications

CertificationsFDA Approved