Univex Rotating Deck Dome Oven, Flat Top & 47" Inside Deck, Gas, 92500BTU, 208/240V, Digital Control
Write a Review
|
Questions & Answers (0)
Product Description
The Rotante with a flat top, has an dome interior chamber. This oven is insultated with 9"thick refractory brick. This oven cooks a pizza in 90 seconds as the refractory brick retains heat extremely well. You are able to choose left or right side you want the burner on, and various tile options are available. This model features a control board that has multiple saved program options, control the time, temperature and speed of the deck and each program. Hand built to perfection. 1 Year Warranty On Site Parts and Labor.
PRICE
$43,999.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 65 in |
| Height | 72-13/16 in |
| Oven Dimensions | 47" Interior Deck |
Product Details
| Light | Y |
| Color | Black |
| Voltage | 208/240 V |
| Burner Temperature Control | Digital |
| Description | Rotating Deck Dome Oven With Flat Top And Inside Deck |
| Burner Type | Gas Burner: LP Or Natrual Gas |
| Manufacturers Part Number | DOME47FT |
| BTU | 92500 BTU |
| Fuel Type | Gas |
| Number of Burners | Single |
| Brand | Univex |
Warranty
| Warranty | 1 Year On Site Parts & Labor |
Compliance & Certifications
| Certifications | ETL and CSA |