Chase Doors Medium Duty Service Door Single Panel Beige 3'6" x 8' 4296SC
Write a Review
|
Questions & Answers (0)
Product Description
Chase Doors MEDIUM DUTY SERVICE DOOR
This Impact Swing Door Provides Durability With Aesthetic Appeal.
Create your own personalized, upscale look at your restaurant, food service facility or retail store with this designer-colored swinging door. Durable door is constructed of ¾" cabinet grade birch plywood for structural rigidity. 18 gauge stainless steel edge capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. Each door includes a 9"W x 14"H window that is constructed of a ¼" polycarbonate vision panel mounted in a gasketed frame for superior visibility.
Additional Colors and Sizes are available; please call for more information.
Note: Frame not included. Frame is available; please call for more information.
This Impact Swing Door Provides Durability With Aesthetic Appeal.
Create your own personalized, upscale look at your restaurant, food service facility or retail store with this designer-colored swinging door. Durable door is constructed of ¾" cabinet grade birch plywood for structural rigidity. 18 gauge stainless steel edge capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. Each door includes a 9"W x 14"H window that is constructed of a ¼" polycarbonate vision panel mounted in a gasketed frame for superior visibility.
Additional Colors and Sizes are available; please call for more information.
Note: Frame not included. Frame is available; please call for more information.
PRICE
$1,125.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3'6" ft |
| Height | 8'0" ft |
Product Details
| Assembly Required | Yes |
| Material | 3/4" Birch Plywood, 18 gauge Stainless Steel Edge Capping |
| Color | Beige |
| Door Type | Single Door |
| Manufacturers Part Number | 4296SCSBG-NP |
| Brand | Chase Doors |