Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB1308239

MPN #: UB0724

Medium Umbrella Bags, 7"W x 24"L, .7 Mil, Clear, 1000/Pack

Product Description
These umbrella bags are a proven, convenient and economical way to help keep water off the floor during rainy weather. The umbrella bags are made from strong and cost effective high density polyethylene. They are available in two sizes to fit a variety of umbrellas. These bags are on a convenient header pack that provides easy dispensing for the user and makes it easy to replenish the bags on the stand.

Features:
  • Help keep floors dry on rainy days
  • Reduces potentially dangerous and costly slips and falls
  • The header pack has five large holes designed to accommodate many stand and hook designs
  • Two sizes of bags available to hold umbrellas of different lengths
  • 100 bags per header pack
  • Bold graphic design
PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
119.95
Buy 2+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width7 in
Thickness0.7 mil

Product Details

TypeUmbrella Bags
Package Quantity1,000
ColorClear
Manufacturers Part NumberUB0724
BrandLK