Mega-Wing Brush Sections Set for 36" SweepEx® Mega Broom Forklift Broom & Sweepers (Set of 11)
Write a Review
|
Questions & Answers (0)
Product Description
The MBK-360 36" Mega-Wing Brush Sections Set includes eleven 36" replacement brush sections for the Mega Broom series. With the MBK-360 allows you to replace worn or damaged brush sections, so you never have to replace your entire broom just because the bristle are damaged. MBK-360 & MBK-600 required for SMB-960 brush replacement.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 18 in |
| Height | 1/2 in |
| Weight | 43 lbs |
| Brush Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Red |
| Material | Polypropylene |
| Manufacturers Part Number | MBK-360 |
| Brand | Trynex |
| Bristle Material | Polypropylene |
Warranty
| Warranty | 2 yr |