Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3220951

MPN #: MEGAMOD247

Gearwrench® MEGAMOD Mechanics Tool Set in Modular Trays, 40"W x 40"D x 40"H, 247 Pieces

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. We have taken a MEGA step further to provide our users the ultimate customer experience on MEGAMOD247 - A premium quality Gearwrench® Mechanics Tool Set that has been thoughtfully curated to include the right tools and equipment for your job, organized in the most efficient way, paired with the perfect storage unit, offering the best value for your money spent. MEGAMOD247 features Bolt Biter Extraction Tools, Impact Sockets and Tools for the toughest jobs. Each of the selected tools has its place in chemical and solvent resistant foam storage trays. MEGAMOD247 proudly puts you in front of competitions - Gearwrench® 120XP Next Generation ratchets and Bolt Biter Wrench Inserts Extraction Tools are all award-winning tools included in the set.

Features:
  • 120XP™ ratchets have two double stacked 60-tooth pawls providing a 3° swing arc so you can turn fasteners in tighter confines
  • Compact head design, up to 22% more compact than existed ratchets, offers better access to more hard to reach fasteners
  • Premium impact sockets feature an off-corner loading design to reduce fastener rounding
  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
  • Black oxide finish to resist corrosion
  • High-visibility laser-etched markings with secondary hard stamped sizes provide quick size identification
  • Bolt Biter™ bi-directional design for removing or tightening damaged fasteners
  • Bolt Biter™ wrench inserts designed to work with included wrenches for ultimate versatility in tight space
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • 5 modules in signature Gearwrench® foam storage trays: 4 of Standard Large Foam Storage Tray size: length 20.25" x width 13.5" x height minimum 1.25" - maximum 2.5" and 1 Compact Foam Storage Tray for 120XP Next Generation Ratchets
  • 26" 5-Drawer Tool Cabinet included
  • Meets or exceeds ASME and ANSI specifications
  • Full lifetime warranty on all hand tools and a 5 year warranty on the tool cart


PRICE
$2,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth40 in
Height40 in

Product Details

TypeMechanics Tool Set
ColorBlack/Orange
Manufacturers Part NumberMEGAMOD247
Number of Drawers5
BrandGearwrench

Warranty

WarrantyLifetime Limited Hand Tools, 5 Years Tool Cart yr