Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3220902

MPN #: MEGAMOD194

Gearwrench® MEGAMOD Mechanics Tool Set in Modular Foam Trays with Storage Unit, 194 Pieces

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. We have taken a MEGA step further to provide our users the ultimate customer experience on MEGAMOD194 - A premium quality Gearwrench® Mechanics Tool Set that has been thoughtfully curated to include the right tools and equipment for your job, organized in the most efficient way, paired with the perfect storage unit, offering the best value for your money spent. Gearwrench® ratchets and sockets are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. Each of the selected tools has its place in chemical and solvent resistant foam storage trays. MEGAMOD194 proudly puts you in front of competitions - Gearwrench® Pitbull Pliers, and our signature 90T ratchets, are reliable tools included in the set.

Features:
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Premium sockets feature an off-corner loading design to reduce fastener rounding
  • Set also includes a convertible 72-tooth ratchet that can drive both sockets and bits
  • Set includes a magnetic bit holder for a wide range of bit applications
  • Bits manufactured from S2 steel for strength and durability
  • PITBULL K9™ pliers jaw design for a strong grip, even when on a 35° angle
  • Nail and wire holder groove on pliers jaws
  • Grip zone on pliers for turning nuts and fasteners
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • 3 core modules: 1 Standard Large Foam Storage Tray size: length 20.25" x width 13.5" x height minimum 1.25" - maximum 2.5" and 2 of Standard Small Foam Storage Trays size: length 10.125" x width 13.5" x height minimum 1.25" - maximum 2.0"
  • 32" 2 drawer tool cart included
  • Meets or exceeds ASME and ANSI specifications
  • Full lifetime warranty on all hand tools and a 5 year warranty on the tool cart


PRICE
$1,046.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth48 in
Height40 in

Product Details

TypeUtility Tool Cart
ColorBlack/Orange
Number of Drawers2
StyleTwo Drawer
Number of Shelves2
MaterialSteel
Package Quantity1
Manufacturers Part NumberMEGAMOD194
BrandGearwrench

Warranty

WarrantyLifetime Limited Hand Tools, 5 Years Tool Cart yr