Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320885

MPN #: EX3304TCMBBK

Extreme Tools EX3304TCMBBK 33"Wx22-7/8"Dx44-1/4"H 4 Drawer Matte Black Deluxe Tool Cart W/ Bumpers

Product Description
Extreme Tools®EX Professional Series 33" 4 Drawer Deluxe Tool Cart (patent-pending) can be used as a stand-alone tool cart, or it can be combined with the Extreme Portable Workstation® . The most unique feature of this tool cart is the top storage compartment. Open the lid, and you can access all your tools in the top drawer as well as tool hangers/holders on the sides of the cart. The closed lid securely holds a PVC coated MDF top creating a durable work surface and still allows access to the top drawer. It is the most versatile design you will find. Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Heavy-Duty ball bearing slides on the drawers are load-rated 100 lbs. per drawer. The cart's corners are covered in tough, impact-resistant non-marking bumpers. Four 6" x 2" proprietary Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach.

Features:

  • Dimensions: 33"W x 22.875"D x 44.25"H
  • Easy access to tools by opening the top drawer or opening the lid (patent-pending)
  • Top Drawerstorage remains accessible if lid is closed
  • Quick Release self-latching, powder-coated steel drawer pulls
  • PVC coated MDF work surface protects the top of the lid
  • 2 Heavy-Duty gas struts hold up the lid
  • 4 Big Drawers plus bottom shelf storage
  • Ball bearing slides on drawers load rated 100 lbs. per drawer
  • Full-width, solid-extruded anodized aluminum drawer pulls
  • Pry bar/ tool holders and hangers on both sides of cart
  • Tough, impact-resistant non-marking bumpers protect the cart's corners and legs
  • Sturdy, Heavy-Duty steel construction
  • Secure tubular coded lock & keys
  • (4) 6" x 2" Mag Wheel locking swivel casters
  • PVC drawer liners included
  • Powder-coated upgraded side handle
  • Included BONUS Power Took Rack accessory which hangs power tools off the side of your cart
  • Shipping weight: 240 lbs.
  • Capacity: 20,110 cu. In.
  • Top Compartment with Top Drawer Closed: W x D x H 26.75" x 20.125" x 7.0"
  • Inside Drawersizes: W x D x H (2) 27.1" x 20.125" x 4.1" , (1) 27.1" x 20.125" x 3.2" , (1) 27.1" x 20.125" x 2.2"
  • Bottom Shelf Size: W x D x H 32" x 21.75" x 3"
PRICE
$1,225.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth22-7/8 in
Height44-1/4 in
Weight Capacity2000 lbs
Weight182 lbs
Caster Size6x2 in

Product Details

TypeTool Cart
ColorBlack
SeriesEX Professional
Number of Drawers4
StyleClamshell Top
Slide TypeBall Bearing
Number of Shelves1
MaterialSteel
Manufacturers Part NumberEX3304TCMBBK
BrandExtreme Tools

Warranty

Warranty5 yr