Model # :WBM1616499
MPN #: DCM340-EN
Megger DCM340-EN (1000-305) AC/DC Clampmeter
Write a Review
Questions & Answers (0)
Includes: Batteries. Pouch. Test leads. User guide.
Related Products
Extech SDL900 AC/DC Magnetic Meter/Datalogger Extech's SDL900 measures and datalogs both AC and DC Magnetic Field in Gauss and mT (milli Tesla) with a uniaxial Hall effect sensor and built-in ATC. Internal memory stores up to 99 readings, while SD memory card (included) allows continuous datalogging and readings can easily be exported to an Excel® format for further analysis. Features: Utilizes Hall effect sensor with ATC (Automatic Temperature Compensation) Adjustable data sampling rate: 1 to 3600 seconds Memory stores 99 readings manually Datalogging feature records readings with date ...
Klein Tools® MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. Features: Multimeter with ...
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
FLUKE-83-5 Accuracy and diagnostic functions for maximum industrial productivity. The Fluke 83-5 has improved measurement functions, troubleshooting features, resolution and accuracy to solve more problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Features Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks Large display digits and 2 level bright white backlight for increased visibility Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with ...
This compact autoranging clamp meter is capable of measuring AC current, AC/DC voltage, resistance, frequency, capacitance, duty cycle and temperature. Featuring double molded plastic housing, the R5020 includes diode check and continuity functions and a non-contact voltage detector built into the clamp tip. Features: Measures AC current, AC/ DC voltage, resistance, capacitance, frequency, duty cycle and temperature 4000-count LCD display with low battery and overrange indicators Built-in non-contact voltage detector and contact thermometer with LED indicator Display hold and relative ...