Model # :WBM1616724
MPN #: DET4TD2
Megger DET4TD2 (1000-347) 4-Terminal Digital Ground Tester; Batt; Standard Kit; w/ terminal adaptors
Write a Review
Questions & Answers (0)
Includes: Hard carry case. Stake and wire kit.
Related Products
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and ...
Features and Benefits: Fully graphical display solves language barrier issues Multi-function testing of battery, starter, alternator, earth ground Test 12V batteries and electrical systems (including ripple diode test and earth ground) Tests 24V Starter and Alternator Systems Reverse polarity protected (if reverse hookup, will NOT turn on)
Klein Tools® MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. Features: Multimeter with ...
Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability Megger's DET4 family of ground testing instruments offers a unique solution to your ground rod and soil resistivity testing needs. The basic kit option comprises, the instrument, test leads, stakes, batteries and calibration certificate delivered in a tough polypropylene carry case -everything you need to start testing in one kit. The ground testers are rated to IP54 making it truly an outdoor instrument. The ground tester has been designed to be easy to use, a large selector switch makes selection ...
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.