Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1616529

MPN #: DET4TCR2

Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability

Product Description
Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability

Megger's DET4 family of ground testing instruments offers a unique solution to your ground rod and soil resistivity testing needs. The basic kit option comprises, the instrument, test leads, stakes, batteries and calibration certificate delivered in a tough polypropylene carry case -everything you need to start testing in one kit. The ground testers are rated to IP54 making it truly an outdoor instrument. The ground tester has been designed to be easy to use, a large selector switch makes selection of 2 pole, 3 pole or 4 pole test easy with gloved hands - and the design makes the fitting of shorting links to perform 2 pole tests a thing of the past. A large, clear, easy to read LCD display and thumb sized test button again makes the instrument particularly suited to the outdoor conditions of ground testing.
PRICE
$3,029.25

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy