Model # :WBM1617372
MPN #: 2703C
BK Precision 2703C Tool Kit Manual Ranging Digital Multimeter
Write a Review
Questions & Answers (0)
The 2703C is a versatile low cost manual ranging DMM that combines performance, value and functionality. Value-packed features make this meter a must in every Tool Kit®.
Related Products
BK Precision M405 Dipole Antenna (300 MHz to 500 MHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
BK Precision M403 Dipole Antenna (1.7 GHz to 2.2 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and ...
BK Precision M402 Dipole Antenna (1.25 GHz to 1.65 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.