MasterVision Super Value Porcelain Dry Erase White Board, 48" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Super Value Porcelain Dry Erase White Board, 36" x 48"
State-of-the Art automation allows us to offer a unsurpassed value board to you. Made in Portugal, you get a quality product at an affordable price.The magnetic porcelain baked enamel Platinum Plus surface resists staining, ghosting and scratching. The surface is suitable for extensive use and features a 25 year surface warranty. The frame is sturdy aluminum with an easy to mount 4-corner system that can be mounted vertically or horizontally, hardware included.
State-of-the Art automation allows us to offer a unsurpassed value board to you. Made in Portugal, you get a quality product at an affordable price.The magnetic porcelain baked enamel Platinum Plus surface resists staining, ghosting and scratching. The surface is suitable for extensive use and features a 25 year surface warranty. The frame is sturdy aluminum with an easy to mount 4-corner system that can be mounted vertically or horizontally, hardware included.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1/2 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Porcelain Dry Erase White Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | CR0801170MV |
| Magnetic | Yes |
| Brand | MasterVision |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | TAA Compliant |